Shop ALLPOINTS
See all product information
Create Account
262759 Brass Orifice (51) For Dynamic Cooking Systems
Mfr # 262759
Zoro # G604896341
product price:Â
$
43.99
/ea
Sold in multiples of 2 for $87.98
Key Features
Weight
0.2 lb
Height
2 in
Fits Brand
Dynamic Cooking Systems
Width
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262759
- Zoro #
- G604896341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Dynamic Cooking Systems
- Item
- Brass Orifice
Description
burner orifice, #51, 1/4" mpt x 1-3/4" long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov