Shop ALLPOINTS
See all product information
Create Account
262834 Shaft 9-1/2 For Hobart
Mfr # 262834
Zoro # G304884976
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Length
10 in
Width
10 in
Height
10 in
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262834
- Zoro #
- G304884976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 10 in
- Height
- 10 in
Details
- Weight
- 1.8 lbs
- Item
- Shaft
- Fits Brand
- Hobart
Description
shaft, old style, 9-1/2" long with spring clip fastened, has 1 key in place hobart mixer a200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov