Shop ALLPOINTS
See all product information
Create Account
262838 Key1/8 X 2-1/2 For Hobart
Mfr # 262838
Zoro # G304880985
product price:Â $14.59
/ea
Sold in multiples of 4 for $58.36
Key Features
Fits Brand
Hobart
Height
3 in
Width
3 in
Length
3 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262838
- Zoro #
- G304880985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 3 in
- Length
- 3 in
Details
- Fits Brand
- Hobart
- Item
- Key
- Weight
- 0.1 lb
Description
key stock 1/8" x 1/8" x 2-1/2" long, steel .124" x .124" x 2.5" actual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.