Shop ALLPOINTS
See all product information
Create Account
262844 Bearing For Hobart
Mfr # 262844
Zoro # G404880908
product price:Â
$
13.99
/ea
Sold in multiples of 3 for $41.97
Key Features
Weight
0.1 lb
Width
2 in
Fits Brand
Hobart
Length
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262844
- Zoro #
- G404880908
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Hobart
- Item
- Bearing
Description
bearing, .390" id x 1.180" od x .353" wide, kbc double sealed. hobart mixer a120, a200 transmissions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.