Shop ALLPOINTS
See all product information
Create Account
262845 Shaft 5-1/2 For Hobart
Mfr # 262845
Zoro # G904885625
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Height
6 in
Fits Brand
Hobart
Width
6 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262845
- Zoro #
- G904885625
- UPC #
- -
- Country of Origin
- United States
- Item
- Shaft
- Fits Brand
- Hobart
- Weight
- 0.7 lb
Description
transmission shaft, 5-1/2" long, threaded one end, w/ 15 tooth sprocket. hobart mixer a120, a200