2631012 Gasket, Pump Intake For Hobart
- Mfr # 2631012
- Zoro # G704881155
product price:Â
$
32.19
/ea
Sold in multiples of 4 for
$128.76
Key Features
Weight
0.01 lb
Length
9 in
Fits Brand
Hobart
Height
0.01 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2631012
- Zoro #
- G704881155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 0.01 in
- Width
- 9 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Hobart
- Item
- Pump Intake Gasket
Description
color: brown material: cork inner diameter: 3 1/2" | 89 mm outer diameter: 5 1/4" | 133 mm centers: 2 1/4" | 57 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.