Shop ALLPOINTS
See all product information
Create Account
2631018 Probe, Rinse, W/Sm Connector For Hobart
- Mfr # 2631018
- Zoro # G204885493
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Height
0.01 in
Weight
0.01 lb
Fits Brand
Hobart
Length
5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2631018
- Zoro #
- G204885493
- UPC #
- -
- Country of Origin
- United States
- Item
- Rinse Probe
- Weight
- 0.01 lb
- Fits Brand
- Hobart
Dimensions
- Height
- 0.01 in
- Length
- 5 in
- Width
- 5 in
Description
material: stainless steel length: 10" wire lead size: 1 1/16" bulb national pipe thread: 1/8" type: 2-pin connector
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.