Shop ALLPOINTS
See all product information
Create Account
2631024 Strainer, Overflow, Weldment For Hobart
Mfr # 2631024
Zoro # G304884983
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Height
3 in
Width
5 in
Length
5 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2631024
- Zoro #
- G304884983
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 3 in
- Width
- 5 in
- Length
- 5 in
Details
- Item
- Overflow Strainer
- Fits Brand
- Hobart
- Weight
- 0.9 lb
Description
material: stainless steel inner diameter: 2 1/8" | 54 mm outer diameter: 4 7/8" | 124 mm depth: 3 1/8" | 79 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.