Shop ALLPOINTS
See all product information
Create Account
2631037 Fuse (1.5 Amp) For Hobart
Mfr # 2631037
Zoro # G904888701
product price:Â
$
15.75
/ea
Sold in multiples of 2 for $31.50
Key Features
Weight
0.01 lb
Fits Brand
Hobart
Height
0.01 in
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2631037
- Zoro #
- G904888701
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Fuse
- Weight
- 0.01 lb
- Fits Brand
- Hobart
Description
color: clear material: glass length: 1 1/4" | 32 mm voltage: 250 v ac maximum rating amp: 1.5 outer diameter: 1/4" | 6 mm type: glass body