Shop ALLPOINTS
See all product information
Create Account
2631078 Module, Display For Hobart
Mfr # 2631078
Zoro # G604884676
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
0.3 lb
Fits Brand
Hobart
Length
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2631078
- Zoro #
- G604884676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 7 in
- Width
- 7 in
Details
- Weight
- 0.3 lb
- Fits Brand
- Hobart
- Item
- Display Module
Description
color: green material: fiber length: 3 3/4" | 95 mm width: 1 13/16" | 46 mm type: 7 3/4" wires screw centers: 3 7/16 x 1 3/16" | 87 x 30 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov