2631081 Shaft, Rinse Arm For Hobart
- Mfr # 2631081
- Zoro # G804885626
product price:Â
$
1,998.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
1 in
Fits Brand
Hobart
Length
5 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2631081
- Zoro #
- G804885626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 1 in
- Length
- 5 in
Details
- Fits Brand
- Hobart
- Item
- Rinse Arm Shaft
- Weight
- 0.1 lb
Description
material: steel length: 1-7/8" | 47 mm thread: 43228
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.