2631082 O-Ring, Wash Arm (2" Od) For Hobart
- Mfr # 2631082
- Zoro # G304885683
product price:Â
$
16.79
/ea
Sold in multiples of 3 for
$50.37
Key Features
Weight
0.01 lb
Length
2 in
Width
2 in
Height
0.01 in
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2631082
- Zoro #
- G304885683
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 0.01 in
Details
- Weight
- 0.01 lb
- Item
- Wash Arm O-ring
- Fits Brand
- Hobart
Description
color: black material: rubber inner diameter: 1-3/4" | 44 mm outer diameter: 2" | 51 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.