Shop ALLPOINTS
See all product information
Create Account
263288 Kason 10058Cl5020 Latch Only W/Lock For Kason
- Mfr # 263288
- Zoro # G404896220
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Length
2 in
Weight
2.6 lbs
Fits Brand
Kason
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263288
- Zoro #
- G404896220
- UPC #
- -
- Country of Origin
- United States
- Item
- Kason 10058cl5020 Latch
- Weight
- 2.6 lbs
- Fits Brand
- Kason
Dimensions
- Height
- 11 in
- Length
- 2 in
- Width
- 2 in
Description
latch with lock, 11" overall od latch. Polished chrome. has hole for inside release mtg hole centers 3-1/16" lengthwise mtg hole centers 2-1/16" top to bottom for roller strike use #26-3303 1-3/4" to 2-1/2" offset. base w/3 holes. Mount hole centers l to r 1-1/8" top to bottom strike mount hole centers 2-3/16" for solid strike use # 26-1896 1-1/8" to 1-5/8" offst. strike base w/4 holes. for inside safety release use # 22-1529 series 58, 77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.