Shop ALLPOINTS
See all product information
Create Account
263358 Kason 11248000020 Hinge, Cam-Lift Offset For Kason
- Mfr # 263358
- Zoro # G204895560
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
11 in
Width
11 in
Fits Brand
Kason
Weight
3.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263358
- Zoro #
- G204895560
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Weight
- 3.1 lbs
- Item
- Offset Kason Hinge
Dimensions
- Height
- 2 in
- Length
- 11 in
- Width
- 11 in
Description
reversible spring assisted cam lift hinge, 10-1/8" long od. X 5-21/32" wide. to reverse remove cap and push out cam, replace cam on other side of strap and replace cap. strap has a hex hole in it which accepts the stem from the flange., number "1245" is cast on strap number "1248" is cast on flange. 1-1/4" offset die cast zinc polished chrome plated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.