Shop ALLPOINTS
See all product information
Create Account
263360 Kason 11245000044 Hinge, Cam-Lift For Kason
- Mfr # 263360
- Zoro # G404895537
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Weight
2.6 lbs
Length
11 in
Fits Brand
Kason
Height
2 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263360
- Zoro #
- G404895537
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.6 lbs
- Fits Brand
- Kason
- Item
- Cam-lift Kason Hinge
Dimensions
- Length
- 11 in
- Height
- 2 in
- Width
- 11 in
Description
reversible cam rise lift off hinge, 10-1/16" long od. X 5-1/2" wide od. strap has a plastic cam rise stem in it which goes into the flange., number "1245" is cast on strap & flange. 1-1/4" offset to reverse remove cap and push out cam, replace cam on other side of strap and replace cap. high pressure die-cast zinc, chrome plated. for replacement cam kit order #28-2410
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.