Shop ALLPOINTS
See all product information
Create Account
263390 Kason 10217000004 Hinge, Door - Edgemount For Kason
Mfr # 263390
Zoro # G204894945
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
7 in
Fits Brand
Kason
Width
7 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263390
- Zoro #
- G204894945
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Item
- Edgemount Kason Hinge
- Weight
- 0.7 lb
Description
edgemount hinge, chrome offset 7/8" length 5-3/4" width 1-1/8" screw centers 1-13/16" outside screw centers 2-3/8" for left or right for optional spring cartridge use # 26-3387 series 217
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.