Shop ALLPOINTS
See all product information
Create Account
263395 Closer Assembly, Door For Norlake Refrigeration
Mfr # 263395
Zoro # G404895513
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Norlake Refrigeration
Height
1 in
Width
1 in
Weight
3 lbs
For Use With
Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263395
- Zoro #
- G404895513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Norlake Refrigeration
- Item
- Door Closer
- Weight
- 3 lbs
- For Use With
- Refrigeration
Description
door closer assembly kit, spring type 1095 note: norlake switched from 1094 hydraulic to 1095 spring. norlake kl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.