Shop ALLPOINTS
See all product information
Create Account
263758 Pump, Cp 6-1/2 For Server Products
- Mfr # 263758
- Zoro # G404884708
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Height
3 in
Weight
2.3 lbs
Width
16 in
Fits Brand
Server Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263758
- Zoro #
- G404884708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Height
- 3 in
- Width
- 16 in
Details
- Item
- Cp Pump
- Weight
- 2.3 lbs
- Fits Brand
- Server Products
Description
condiment pump pump w/ non locking lid for 4 qt. Inset, cp-6 1/2, ( 83200) used with 4 qt stainless steel inset # 32-1801 (81031) server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.