Shop ALLPOINTS
See all product information
Create Account
263779 Pump, Sp For Server Products
Mfr # 263779
Zoro # G004885259
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Server Products
Width
1 in
Height
1 in
Weight
2.4 lbs
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263779
- Zoro #
- G004885259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Server Products
- Weight
- 2.4 lbs
- Item
- Pump
Description
syrup pump for 3 qt jar or #10 can.(82000) for stainless steel 3 qt. Jar # 32-1779 ( 94009) server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov