Shop ALLPOINTS
See all product information
Create Account
263944 Kason 10065009036 Pilaster, Keyhole For Kason
Mfr # 263944
Zoro # G604896167
product price:Â
$
33.79
/ea
Sold in multiples of 2 for $67.58
Key Features
Height
0.01 in
Fits Brand
Kason
Width
0.01 in
Weight
0.3 lb
Length
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263944
- Zoro #
- G604896167
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 0.01 in
- Length
- 0.01 in
Details
- Fits Brand
- Kason
- Item
- Keyhole Kason Pilaster
- Weight
- 0.3 lb
Description
stainless steel removable keyhole pilaster, 36"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov