Shop ALLPOINTS
See all product information
Create Account
264048 Kason 10217000012 Door-Edgemount Hinge For Kason
- Mfr # 264048
- Zoro # G604895436
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Height
2 in
Length
6 in
Weight
1 lb
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264048
- Zoro #
- G604895436
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Item
- Kason Door-edgemount Hinge
- Weight
- 1 lb
Dimensions
- Height
- 2 in
- Length
- 6 in
- Width
- 6 in
Description
door hinge, edgemount, series 217, adjustable chrome offset 1-3/8"" length 5-3/4" width 1-1/8" screw centers 1-13/16" outside screw centers 3-5/8" for left or right for optional spring cartridge use # 26-3387
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.