Shop ALLPOINTS
See all product information
Create Account
264064 Grinder Plate - 1/2"
Mfr # 264064
Zoro # G704881476
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Height
0.01 in
Length
3 in
Width
3 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264064
- Zoro #
- G704881476
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.4 lb
- Item
- Grinder Plate