264065 Grater/Shredder Attach For Uniworld Foodservice
- Mfr # 264065
- Zoro # G004881343
product price:Â
$
2,122.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Length
18 in
Fits Brand
Uniworld Foodservice
Weight
19 lbs
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264065
- Zoro #
- G004881343
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Uniworld Foodservice
- Weight
- 19 lbs
- Item
- Grater/shredder Attach
Dimensions
- Height
- 12 in
- Length
- 18 in
- Width
- 18 in
Description
slicer, grater, shredder attachment for #12 power hub. does not include grater plate # 26-4068 includes: housing gr-125 # 26-3662 door gr-126 # 26-3729 pusher gr-127 # 26-3665 latch gr-136 # 26-3673 fits hobart model a120, a200 note model p660 for 80, 140 quart can have #12 hub 9/16" square drive or #22 hub 3/4" square drive.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.