Shop ALLPOINTS
See all product information
Create Account
264072 Shredder Disc - 1/2" For Uniworld Foodservice
- Mfr # 264072
- Zoro # G304885690
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Weight
0.5 lb
Length
10 in
Fits Brand
Uniworld Foodservice
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264072
- Zoro #
- G304885690
- UPC #
- -
- Country of Origin
- United States
- Item
- Shredder Disc
- Weight
- 0.5 lb
- Fits Brand
- Uniworld Foodservice
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 0.01 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.