Shop ALLPOINTS
See all product information
Create Account
264078 Kason 10056005002 Strike For Kason
Mfr # 264078
Zoro # G804895724
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Weight
1.2 lbs
Width
3 in
Length
3 in
Height
3 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264078
- Zoro #
- G804895724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 3 in
Details
- Item
- Kason Strike
- Weight
- 1.2 lbs
- Fits Brand
- Kason
Description
polished chrome strike, 3-3/8" x 2-1/16" base. 56 flush strike for use with walk-in door latches. 1/8" to 1/4" range for latch #22-1596
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov