264079 Kason 10056005003 Strike For Kason
- Mfr # 264079
- Zoro # G304895613
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
1.5 lbs
Width
3 in
Length
3 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264079
- Zoro #
- G304895613
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.5 lbs
- Item
- Kason Strike
- Fits Brand
- Kason
Dimensions
- Height
- 2 in
- Width
- 3 in
- Length
- 3 in
Description
polished chrome strike, 3-3/8" x 2-1/16" base. no. 56 flush strike for use with walk-in door latches. 3/4" to 1-1/2" offset for latch #22-1596
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.