264122 Flex Tube Kit 1/4" X 30 "
- Mfr # 264122
- Zoro # G304896665
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
0.01 in
Length
10 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264122
- Zoro #
- G304896665
- UPC #
- -
- Country of Origin
- United States
- Item
- Flex Tube Kit
- Weight
- 0.2 lb
Dimensions
- Width
- 10 in
- Height
- 0.01 in
- Length
- 10 in
Description
corrugated stainless steel flex tube kit, for gas supply and pilot lines. includes: 1 flex tube, 1/4" x 30" 2 compression nuts 2 compression sleeves (ferrules) 1 male breakaway fitting ( male nut/sleeve ) instructions can be used with pilot head tip # 51-1036 vulcan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.