Shop ALLPOINTS
See all product information
Create Account
264131 Drive Assembly, Octagon For Dito Dean
Mfr # 264131
Zoro # G004881879
product price:Â $2,467.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dito Dean
Length
5 in
Width
5 in
Weight
0.9 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264131
- Zoro #
- G004881879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 1 in
Details
- Fits Brand
- Dito Dean
- Weight
- 0.9 lb
- Item
- Octagon Drive
Description
octagon drive assembly electrolux vp-1, vp-3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.