Shop ALLPOINTS
See all product information
Create Account
264141 Pilot Tube Assembly3/16 X 18 " For Dormont Mfg
- Mfr # 264141
- Zoro # G404895605
product price:Â
$
40.65
/ea
Sold in multiples of 2 for
$81.30
Key Features
Fits Brand
Dormont Mfg
Width
18 in
Weight
0.1 lb
Length
18 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264141
- Zoro #
- G404895605
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Dormont Mfg
- Weight
- 0.1 lb
- Item
- Pilot Tube
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 0.01 in
Description
flexible pilot tube assembly corrugated stainless steel 3/16" x 18" with nut, ferrule and pilot head imperial oven/broiler ihr diamond, griddle ity-36, ity-48, ity-60 fryer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.