Shop ALLPOINTS
See all product information
Create Account
264207 Fan Blade, Evaporator For Delfield
Mfr # 264207
Zoro # G304880022
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Fits Brand
Delfield
Width
7 in
Height
2 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264207
- Zoro #
- G304880022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 2 in
- Length
- 7 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Delfield
- Item
- Fan Blade
Description
aluminum fan blade, 7" dia, cw delfield 4427n, 4427n-6, 4427n-9m, 4432n, 4432n-12m, 4448n, 4448n-12, 4448n-18m, 4448n-8, 4460n, 4460n-12, 4460n-8, 4462n-18m, 4464n, 4464n-12, 4464n-12m, 4464n-16, 4464n-24m, 4464n-30m, 4464n-8, 4472n, 4472n-12, 4472n-18m, 4472n-24m, d4427n, d4427n-9m, d4432n, d4432n-12m, d4448n, d4448n-18m, d4448n-8, d4460n, d4460n-12, d4460n-12m, d4460n-18m, d4460n-24m, d4460n-8, d4462n-18m, d4464n, d4464n-12, d4464n-12m, d4464n-16, d4464n-24m, d4464n-8, d4472-24m, d4472-30m, d4472n, d4472n-12, d4472n-18, d4472n-18m, d4532n,st4427n, st4432n, st4448n, st4460n, st4464n, st4472, st4472n, std4427n, std4432n, std4448n, std4460n, std4464n, std4472, std4472n, std4532n, uc4048, uc4148, uc4427n, uc4432n, uc4448n, uc4460n, uc4464n, uc4472, uc4472n, ucd4427n, ucd4432n, ucd4448n, ucd4460n, ucd4464n, ucd4472
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.