Shop ALLPOINTS
See all product information
Create Account
264339 Bearing And Seal Kit For Salvajor Disposers
Mfr # 264339
Zoro # G804880836
product price:Â
$
1,742.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Fits Brand
Salvajor Disposers
Weight
4.4 lbs
Width
15 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264339
- Zoro #
- G804880836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Width
- 15 in
- Height
- 2 in
Details
- Item
- And Seal Kit
- Fits Brand
- Salvajor Disposers
- Weight
- 4.4 lbs
Description
bearing and seal kit salvajor disposer 75, all models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov