264453 H-Tube Burner - Steel
- Mfr # 264453
- Zoro # G004895593
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Height
1 in
Width
23 in
Length
23 in
Weight
2.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264453
- Zoro #
- G004895593
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Item
- H-tube Burner
- Weight
- 2.3 lbs
Dimensions
- Height
- 1 in
- Width
- 23 in
- Length
- 23 in
Description
steel tubular "h" burner 23-1/4" long x 6" wide, w/ air shutter bakers pride c-24, c-30, c-36, c-48, c-60, c-72, c-84, f-24, f-30, f-36, f-48, f-60, f-72, f-84, l-24, l-30, l-36, l-48, l-60, l-72, l-84
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.