264458 Latch For Alto Shaam
- Mfr # 264458
- Zoro # G404879902
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
2.5 lbs
Width
12 in
Fits Brand
Alto Shaam
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264458
- Zoro #
- G404879902
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- Item
- Latch
- Fits Brand
- Alto Shaam
Dimensions
- Height
- 2 in
- Width
- 12 in
- Length
- 12 in
Description
kit includes: kason 171b000008, kason 171 series magnetic edgemount latch and screws magnetic latch w/offset composite handle, no lock 11-1/2" od, 4-3/16" mt. Ctrs. alto-shaam 1000-s, 1000-th-iii, 1000-th/iii, 1000-ups/epl, 500-s, 500-th-iii, 500-th/iii, 750-s
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.