Shop ALLPOINTS
See all product information
Create Account
264476 Clamp Kit For Frymaster
Mfr # 264476
Zoro # G504880150
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Height
1 in
Weight
0.4 lb
Width
9 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264476
- Zoro #
- G504880150
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.4 lb
- Item
- Clamp Kit
- Fits Brand
- Frymaster
Description
square drain clamp kit frymaster bih152, bih252, bih352, bih452, bih52, bih552, fh150, fm47, fmh50, fph150, fph50, h55, hptarb, jbih252, mh152, mh252, mh352, mh452, mh52, mh552, mj47, mjh150, mjh50, sdu50, wfp347ecse