264571 Burner Guard For American Permanent Ware
- Mfr # 264571
- Zoro # G504896465
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Permanent Ware
Width
15 in
Height
1 in
Weight
0.01 lb
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264571
- Zoro #
- G504896465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Height
- 1 in
- Length
- 15 in
Details
- Fits Brand
- American Permanent Ware
- Item
- Burner
- Weight
- 0.01 lb
- For Use With
- Range
Description
burner guard 15" x 7" apw gcrb-24h, gcrb-36h, gcrb-48h
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.