Shop ALLPOINTS
See all product information
Create Account
264593 Grease Filter, Stainless Steel - 20 X 20 X 2 For Giles
Mfr # 264593
Zoro # G204880351
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Height
20 in
Fits Brand
Giles
Weight
4.6 lbs
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264593
- Zoro #
- G204880351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Grease Filter
- Fits Brand
- Giles
- Weight
- 4.6 lbs
Description
kleen-gard baffle grease filter ul clasified, meets nfpa standard 96 stainless steel 20 x 20 x 2, as flt2020ssr, 19001, 19001, 457635, ssh2020, 264593
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.