Shop ALLPOINTS
See all product information
Create Account
264602 Grease Filter, Aluminum - 16 X 16 X 2
Mfr # 264602
Zoro # G304879231
product price:Â
$
54.15
/ea
Key Features
Width
16 in
Weight
1.8 lbs
Height
16 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264602
- Zoro #
- G304879231
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Height
- 16 in
- Length
- 2 in
Details
- Item
- Grease Filter
- Weight
- 1.8 lbs
Description
kleen-gard baffle grease filter ul clasified, meets nfpa standard 96 aluminum 16 x 16 x 2 as flt1616alr, 457626, f30-1616, ah1616, 264602
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.