Shop ALLPOINTS
See all product information
Create Account
264726 Disconnect - 3/8" Male
Mfr # 264726
Zoro # G304880442
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Height
2 in
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264726
- Zoro #
- G304880442
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Disconnect
Description
male disconnect, 3/8" fpt for female disconnect use # 26-4719 can be used on hose/nozzle,filter ap# 32-1989 pitco fryer e12, e14, e14b, e14x, e18, e18b, e7, e7b, fg-sgh50-fd-50-bt-50-2, se14, se147, se148x, se14r, se14t, se14tr, se14tx, se14x, se18, se18r, se18s, se714, sebnb14, sebnb18, sfse14, sfse14r, sfse14t, sfse14tr, sfse14tx, sfse14x, sfse18, sfse18r, sg14, sg14di, sg14r, sg14rdi, sg14rs, sg14s-d, sg14t, sg14tdi, sg18, sg18di, sg18f, sg18s,sg18s-d, sgc, sgm1824, sgm24, sgm34, sgsebnb-14, sgsebnb-18,ssh55, ssh75, ssh75rs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.