Shop ALLPOINTS
See all product information
Create Account
264861 Close Nipple - 3/8" Mpt, Stainless Steel For Henny Penny
Mfr # 264861
Zoro # G504881218
product price:Â
$
15.65
/ea
Sold in multiples of 3 for $46.95
Key Features
Length
1 in
Weight
0.01 lb
Fits Brand
Henny Penny
Width
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264861
- Zoro #
- G504881218
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Henny Penny
- Item
- Mpt Stainless Steel
Description
3/8" mpt close nipple, stainless steel overall length =1" henny-penny fs-100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.