Shop ALLPOINTS
See all product information
Create Account
264885 Broiler Rack
Mfr # 264885
Zoro # G104880888
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Width
46 in
Height
2 in
Weight
7.4 lbs
For Use With
Range
Length
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264885
- Zoro #
- G104880888
- UPC #
- -
- Country of Origin
- United States
- Item
- Broiler Rack
- Weight
- 7.4 lbs
- For Use With
- Range
Description
w/stop, 45-1/2" x 13" vulcan cheesemelter cmj ce 48"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.