2651092 Cover, Agitator(3-3/8"Od) For Grindmaster
- Mfr # 2651092
- Zoro # G504880242
product price:Â
$
50.79
/ea
Key Features
Fits Brand
Grindmaster
Width
3 in
Length
3 in
Weight
0.2 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2651092
- Zoro #
- G504880242
- UPC #
- -
- Country of Origin
- Thailand
- Fits Brand
- Grindmaster
- Weight
- 0.2 lb
- Item
- Agitator Cover
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 1 in
Description
mini bowl agitator. 3-3/8"od
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.