Shop ALLPOINTS
See all product information
Create Account
265677 Cutter Blade Dyn For Dynamic International (Hand Mixers)
Mfr # 265677
Zoro # G704880455
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
0.3 lb
Width
2 in
Fits Brand
Dynamic International
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265677
- Zoro #
- G704880455
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Cutter Blade
- Weight
- 0.3 lb
- Fits Brand
- Dynamic International
Description
cutter blade assembly dynamic intl mixer mf90, mfap90, mx2000, mx2000dsc, mx91
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov