Shop ALLPOINTS
See all product information
Create Account
265757 Magnetic Latch For Intermetro Industries
- Mfr # 265757
- Zoro # G404896091
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Intermetro Industries
Width
12 in
Length
12 in
Height
2 in
Weight
3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265757
- Zoro #
- G404896091
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Intermetro Industries
- Item
- Magnetic Latch
- Weight
- 3 lbs
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 2 in
Description
heavy duty magnetic edgemount latch w/ offset handle. no lock. Chrome plated for left or right hand doors. unique breaker action eliminates powerful magnet allowing for easy opening. 11-1/2" od. X 1-3/16" wide x 3-1/16" high. 4-3/16" mount hole centers 5-7/8" outside screw centers chg series r25-1700-xnc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.