265852 Saw Wheel For Hobart
- Mfr # 265852
- Zoro # G704885559
product price:Â
$
1,445.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Weight
22.7 lbs
Width
18 in
Fits Brand
Hobart
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265852
- Zoro #
- G704885559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 18 in
- Height
- 4 in
Details
- Item
- Saw Wheel
- Weight
- 22.7 lbs
- Fits Brand
- Hobart
Description
hobart 5700, 5701, 5801
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.