Shop ALLPOINTS
See all product information
Create Account
265857 Pusher Plate For Hobart
Mfr # 265857
Zoro # G204885462
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
6 in
Length
10 in
Fits Brand
Hobart
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265857
- Zoro #
- G204885462
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 6 in
- Length
- 10 in
Details
- Item
- Pusher Plate
- Fits Brand
- Hobart
- Weight
- 0.9 lb
Description
hobart 5212, 5214, 5216, 5514, 5614, 5700, 5701, 5801, 6614, 6801
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.