Shop ALLPOINTS
See all product information
Create Account
265858 Gauge Plate Assembly For Hobart
Mfr # 265858
Zoro # G904880934
product price:Â $1,722.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Height
6 in
Fits Brand
Hobart
Width
22 in
Weight
7.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265858
- Zoro #
- G904880934
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22 in
- Height
- 6 in
- Width
- 22 in
Details
- Item
- Gauge Plate
- Fits Brand
- Hobart
- Weight
- 7.2 lbs
Description
hobart 5700, 5701, 5801, 6614, 6801
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.