Shop ALLPOINTS
See all product information
Create Account
265885 Support For Hobart
Mfr # 265885
Zoro # G604884492
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Width
9 in
Height
1 in
Fits Brand
Hobart
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265885
- Zoro #
- G604884492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 1 in
Details
- Item
- Support
- Fits Brand
- Hobart
- Weight
- 0.8 lb
Description
hobart 2612, 2712, 2812, 2912 except 2812alb if hardware kit needed, order ap # 26-5889.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.