Shop ALLPOINTS
See all product information
Create Account
265905 Door Assembly For Panasonic Microwave
Mfr # 265905
Zoro # G604879221
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Panasonic Microwave
Weight
6.9 lbs
Height
7 in
Width
19 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265905
- Zoro #
- G604879221
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 7 in
- Width
- 19 in
- Length
- 19 in
Details
- Fits Brand
- Panasonic Microwave
- Weight
- 6.9 lbs
- Item
- Door
Description
panasonic ne-1757
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.