Shop ALLPOINTS
See all product information
Create Account
265907 Screw, Thumb For Panasonic Microwave
Mfr # 265907
Zoro # G704885443
product price:Â
$
21.65
/ea
Key Features
Weight
0.01 lb
Width
1 in
Height
1 in
Length
1 in
Fits Brand
Panasonic Microwave
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265907
- Zoro #
- G704885443
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Thumb Screw
- Fits Brand
- Panasonic Microwave
Description
panasonic ne-2157a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov