Shop ALLPOINTS
See all product information
Create Account
265951 Counter Balance - Split Top For Star Manufacturing
Mfr # 265951
Zoro # G504881287
product price:Â $4,101.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Star
Length
16 in
Width
16 in
Height
6 in
Weight
6.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265951
- Zoro #
- G504881287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 6 in
Details
- Fits Brand
- Star
- Item
- Split Top
- Weight
- 6.7 lbs
Description
split top counter balance star two sided grill cg14spt, cg14spte, cg14spti, cg14sptig, cg14spts, cg14ste, cg28iea, cg28spti, gr14spt, gr14spt-240v, gr14spta, gr14spta-uk, gr14sptc, gr14spti, gr14sptip, gr14sptk, gr14sptk-240v, gr14sptk-ce, gr14sptk-cn, gr14sptk-tai, gr14sptk-uk, gr14sptkg-ce, gr14sptkg240, gr14ste, gr28iea, gr28spti
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.